
Wheel Trim Ring, 909-900
Mfr # 909-900
Zoro # G8302315
original price: $40.35
7% off
new price: $37.19
/eaKey Features
Outside Diameter
15 in
Color
Painted Silver
Application
Toyota Prius 2009-04
Material
Plastic
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
909-900
Zoro #
G8302315
UPC #
19495911470
Country of Origin
Taiwan, Province of China
Dimensions
Outside Diameter
15 in
Tube Length
33.1 in
Details
Color
Painted Silver
Application
Toyota Prius 2009-04
Material
Plastic
Universal Fit
No
Wire Gauge
17
Attachment Method
Snap On
Number of Wires
10
Item
Wheel Trim Ring
Terminal Gender
Female
Terminal Material
Copper
Description
Wheel Trim Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.