Window Crank Front Left or Right Gray Handle with Gray Knob
Mfr # D18-82824
Zoro # G210693983
product price: $28.99
/eaKey Features
Includes
1 Window Crank Handle
Arm Width
1.8 in
Knob Material
Plastic
Mounting Shaft Diameter
0.45 in
Window Crank Shaft Attachment
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D18-82824
Zoro #
G210693983
UPC #
37495828246
Country of Origin
China
Dimensions
Arm Width
1.8 in
Mounting Shaft Diameter
0.45 in
Arm Length
5 in
Details
Includes
1 Window Crank Handle
Knob Material
Plastic
Window Crank Shaft Attachment
Clip
Knob Color
Noir
Spline Quantity
16
Color
Noir
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.