Zoro Homepage

Window Crank Handle, 76903

  • Mfr # 76903

  • Zoro # G5418540


product price: $9.25
/ea

Key Features

Material
Plastic
Number of Pieces
1
Includes
Locking Clip
Width
2.165 in
Length
4.961 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76903
Zoro #
G5418540
UPC #
37495769037
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.165 in
Length
4.961 in
Mounting Shaft Dia.
0.453 in

Details

Item
Window Handle
Material
Plastic
Number of Pieces
1
Includes
Locking Clip
Color
Black
Attachment Type
Clip
Vehicle Fit
Buick 1989-84, Chevrolet 1994-82, Oldsmobile 1995-82, Pontiac 1994-82
Knob Material
Plastic
Knob Color
Black
Positions
Rear Left; Rear Right

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.