
Window Crank Handle, 76912
Mfr # 76912
Zoro # G5348330
product price: $7.69
/eaKey Features
Includes
Window Crank Handle
Mounting Shaft Diameter
0.45 in
Arm Width
2.04 in
Knob Color
Noir
Window Crank Shaft Attachment
Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76912
Zoro #
G5348330
UPC #
37495769129
Country of Origin
Taiwan, Province of China
Dimensions
Mounting Shaft Diameter
0.45 in
Arm Width
2.04 in
Arm Length
5.03 in
Details
Includes
Window Crank Handle
Knob Color
Noir
Window Crank Shaft Attachment
Clip
Knob Material
Plastic
Material
Metal
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.