Zoro Homepage

Window Crank Handle, 76960

  • Mfr # 76960

  • Zoro # G5317059


product price: $10.19
/ea

Key Features

Material
Metal
Number of Pieces
1
Includes
Locking Clip
Length
5.039 in
Width
2.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76960
Zoro #
G5317059
UPC #
37495769600
Country of Origin
Taiwan, Province of China

Dimensions

Length
5.039 in
Width
2.047 in
Mounting Shaft Dia.
0.453 in

Details

Item
Window Handle
Material
Metal
Number of Pieces
1
Includes
Locking Clip
Color
Chrome
Attachment Type
Clip
Vehicle Fit
Chrysler 1990-79, Dodge 1993-78, Plymouth 1990-78
Positions
Rear
Knob Material
Plastic
Knob Color
Black

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.