Zoro Homepage

Window Crank Handle

  • Mfr # 82824CD

  • Zoro # G712437900


product price: $17.99
/ea

Key Features

Locking Clip Included
Yes
Window Crank Shaft Attachment
Clip
Color
Black
Material
Plastic
Spline Quantity
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82824CD
Zoro #
G712437900
UPC #
885484876125
Country of Origin
Taiwan, Province of China

Dimensions

Arm Length
5 in
Arm Width
1.8 in
Mounting Shaft Diameter
0.45 in

Details

Locking Clip Included
Yes
Window Crank Shaft Attachment
Clip
Color
Black
Material
Plastic
Spline Quantity
16
Item
Window Crank Handle
Knob Material
Plastic
Knob Color
Black

Description

Ideal replacement - this window crank handle matches the fit and function of the original equipment component;Durable construction - this window crank handle is made of durable material to withstand extended use;Easy to install - this window crank requires no special tools to install;Versatile design - this window crank handle is suitable for use in various locations in the vehicle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.