Zoro Homepage

Window Crank Handle, Dorman 76946M

  • Mfr # 76946M

  • Zoro # G908628167


product price: $24.99
/ea

Key Features

Window Crank Shaft Attachment
Threaded
Mounting Shaft Diameter
0.42 in
Arm Width
1.7 in
Knob Color
Noir
Spline Quantity
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76946M
Zoro #
G908628167
UPC #
885484615793
Country of Origin
China

Dimensions

Mounting Shaft Diameter
0.42 in
Arm Width
1.7 in
Arm Length
5.1 in

Details

Window Crank Shaft Attachment
Threaded
Knob Color
Noir
Spline Quantity
16
Material
Metal
Knob Material
Plastic
Includes
1 Crank
Color
Noir

Description

Dorman 76946M

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.