
WINDOW GUIDE CLIP
Mfr # 45349
Zoro # G112448537
product price: $20.95
/eaKey Features
Thickness (in)
0.765 in
Includes
2 Window Guide
Strap Width
1.503 in
Length
1.84 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45349
Zoro #
G112448537
UPC #
37495453493
Country of Origin
China
Dimensions
Thickness (in)
0.765 in
Strap Width
1.503 in
Length
1.84 in
Details
Includes
2 Window Guide
Material
Plastic
Description
Direct replacement - this window guide is designed to match the fit and function of the original guide on specified vehicles;Restores functionality - reliable replacement for an original window guide that has failed due to cracking or collision damage;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.