Zoro Homepage

WINDOW HANDLE KNOB

  • Mfr # 76939

  • Zoro # G012448330


product price: $8.25
/ea

Key Features

Material
Plastic
Vehicle Fit
Universal
Connector Type
Clip
Window Crank Shaft Attachment Diameter (in)
0.3 in
Outside Diameter
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76939
Zoro #
G012448330
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Window Crank Shaft Attachment Diameter (in)
0.3 in
Outside Diameter
1.25 in

Details

Material
Plastic
Item
Window Handle Knob
Vehicle Fit
Universal
Connector Type
Clip
Color
Black

Description

Direct replacement - this window crank handle knob is designed to match the fit, function and performance of an original equipment knob on specified vehicles;Ideal solution - engineered to help ensure proper window opening and closing functionality, seamlessly replace a knob that is missing or damaged, and restore the appearance of the vehicle interior;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.