Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Reg Assy

  • Mfr # 741-010

  • Zoro # G012447463


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Mounting Hole Quantity
4
Wiring Harness Included
Yes
Connector Type
Bolt
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
741-010
Zoro #
G012447463
UPC #
-
Country of Origin
Unknown

Dimensions

Wiring Harness Length
15 in

Details

Frame Material
Steel
Mounting Hole Quantity
4
Wiring Harness Included
Yes
Connector Type
Bolt
Terminal Quantity
4
Wire Quantity
1
Item
Regulator and Motor Assembly
Hardwired Or Plug-In
Plug-In
Gear Material
Plastic

Description

Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles;Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life;Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit;Reliable design - engineered in North America and backed by long history of automotive aftermarket experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.