
WINDOW REG GUIDE
Mfr # 74440
Zoro # G712489190
product price: $18.35
/eaKey Features
Thickness (in)
0.518 in
Strap Width
1.66 in
Length
1.28 in
Material
Steel and Nylon
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74440
Zoro #
G712489190
UPC #
37495744409
Country of Origin
China
Dimensions
Thickness (in)
0.518 in
Strap Width
1.66 in
Length
1.28 in
Details
Item
Window Guide
Material
Steel and Nylon
Universal Or Specific Fit
Specific
Description
Direct replacement - this window regulator guide is designed to match the fit and function of the original hardware on specified vehicles;Restores functionality - reliable replacement for an original part that has failed due to fatigue or collision damage;Recommended for inspection or replacement when installing a window lift motor;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.