Zoro Homepage

Window Reg Manual

  • Mfr # 740-172

  • Zoro # G712445479


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Connector Type
Bolt On
Gear Material
Plastic
Mounting Position
Front Left
Cable Material
Metal, Plastic
Window Operation Type
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740-172
Zoro #
G712445479
UPC #
-
Country of Origin
Unknown

Details

Connector Type
Bolt On
Item
Manual Regulator
Gear Material
Plastic
Mounting Position
Front Left
Cable Material
Metal, Plastic
Window Operation Type
Manual
Housing Material
Steel

Description

Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles;Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life - Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.