Zoro Homepage

Window Reg Manual

  • Mfr # 752-026

  • Zoro # G014693271


product price: $74.99
/ea

Key Features

Connector Type
Bolt On
Gear Material
Plastic
Window Operation Type
Manual
Cable Material
Metal, Plastic
Installation Instructions Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-026
Zoro #
G014693271
UPC #
19495314783
Country of Origin
Unknown

Details

Connector Type
Bolt On
Gear Material
Plastic
Window Operation Type
Manual
Item
Manual Regulator
Cable Material
Metal, Plastic
Installation Instructions Included
Yes

Description

Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles;Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life;Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.