Zoro Homepage

Window Reg Power

  • Mfr # 749-228

  • Zoro # G912446764


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Window Operation Type
Electric
Cable Material
Metal, Plastic
Gear Material
Plastic
Packaging Type
Box
Installation Instructions Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749-228
Zoro #
G912446764
UPC #
19495349235
Country of Origin
Unknown

Details

Window Operation Type
Electric
Cable Material
Metal, Plastic
Gear Material
Plastic
Packaging Type
Box
Installation Instructions Included
Yes
Attachment Type
Bolt On
Item
1 Power Regulator

Description

Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles;Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life; - Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.