Zoro Homepage

Window Reg Power

  • Mfr # 749-984

  • Zoro # G014693189


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Attachment Type
Bolt On
Cable Material
Metal, Plastic
Window Operation Type
Electric
Gear Material
Plastic
Connector Type
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
749-984
Zoro #
G014693189
UPC #
19495953876
Country of Origin
Unknown

Details

Attachment Type
Bolt On
Cable Material
Metal, Plastic
Window Operation Type
Electric
Item
Power Regulator
Gear Material
Plastic
Connector Type
Bolt On

Description

Trustworthy replacement - engineered and tested to match the fit, function and performance of the original window regulator on specified vehicles;Quality assured - extensively tested by cycling thousands of times in an actual vehicle door to ensure a long, trouble-free service life;Easy installation - reverse-engineered to match the original equipment shape and dimensions to provide a direct, seamless fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.