Zoro Homepage

Window Reg Power, 752-312

  • Mfr # 752-312

  • Zoro # G7814966


product price: $54.45
/ea

Key Features

Vehicle Fit
Dodge Avenger 2010-08
Attachment Type
Bolt On
Position
Front Left
Cable Material
Metal; Plastic
Gear Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752-312
Zoro #
G7814966
UPC #
19495317371
Country of Origin
United States

Details

Item
Window Regulator
Vehicle Fit
Dodge Avenger 2010-08
Attachment Type
Bolt On
Position
Front Left
Cable Material
Metal; Plastic
Gear Material
Plastic
Operation Type
Electric

Description

Window Reg Power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.