
WINDOW REG TAPE
Mfr # 747-415
Zoro # G212448154
product price: $37.39
/eaKey Features
Thickness
0.03 in
Width (in)
0.5 in
Packaging Type
Box
Length
54 in
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
747-415
Zoro #
G212448154
UPC #
19495965558
Country of Origin
Unknown
Dimensions
Thickness
0.03 in
Width (in)
0.5 in
Length
54 in
Details
Item
1 - 54 in Roll Of Tape
Packaging Type
Box
Universal Or Specific Fit
Specific
Material
Plastic
Description
Direct replacement - this window regulator tape is designed to match the fit and function of the original tape on specified vehicles;Restores functionality - reliable replacement for damaged or missing tape;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.