Zoro Homepage

Window Regulator Roller - Rear, 74444

  • Mfr # 74444

  • Zoro # G5445271


product price: $7.69
/ea

Key Features

Material
Nylon
Number of Pieces
1
Vehicle Fit
GENERAL MOTORS 1997-73
Depth
0.4 in
Outside Dia.
0.674 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74444
Zoro #
G5445271
UPC #
37495744447
Country of Origin
China

Dimensions

Depth
0.4 in
Outside Dia.
0.674 in
Inside Dia.
0.244 in

Details

Item
Window Regulator Roller
Material
Nylon
Number of Pieces
1
Vehicle Fit
GENERAL MOTORS 1997-73
Positions
Front; Rear; Tailgate

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.