Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Window Regulator Tape - Front, 74413

  • Mfr # 74413

  • Zoro # G5411504


product price: $22.99
/ea

Key Features

Features
Cutting Required
Material
Plastic
Includes
Bushing
Width
1/2 in
Vehicle Fit
Chrysler 1990-86, Dodge 1991-86, Plymouth 1991-86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74413
Zoro #
G5411504
UPC #
37495744133
Country of Origin
China

Dimensions

Width
1/2 in
Length
52 in
Thickness
0.08 in

Details

Item
Window Regulator Tape
Features
Cutting Required
Material
Plastic
Includes
Bushing
Vehicle Fit
Chrysler 1990-86, Dodge 1991-86, Plymouth 1991-86
Color
Clear
Universal Fit
No
Positions
Front; Rear

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.