Zoro Homepage

WINDOW ROLLER

  • Mfr # 74402

  • Zoro # G212448550


product price: $7.75
/ea

Key Features

Packaging Type
Card
Inside Diameter
0.244 in
Outside Diameter
0.674 in
Depth
0.4 in
Includes
1 Window Track Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74402
Zoro #
G212448550
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Inside Diameter
0.244 in
Outside Diameter
0.674 in
Depth
0.4 in

Details

Packaging Type
Card
Includes
1 Window Track Guide
Material
Nylon

Description

Direct replacement - this window regulator roller is designed to match the fit and function of the original part on specified vehicles;Restores functionality - reliable replacement for a roller that has failed due to wear;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.