Zoro Homepage

WINDOW ROLLERS

  • Mfr # 74430

  • Zoro # G612448310


product price: $13.05
/ea

Key Features

Outside Diameter
0.95 in
Depth
0.385 in
Material
Plastic
Includes
3 Window Regulator Rollers
Inside Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74430
Zoro #
G612448310
UPC #
37495744300
Country of Origin
China

Dimensions

Outside Diameter
0.95 in
Depth
0.385 in
Inside Diameter
0.25 in

Details

Material
Plastic
Includes
3 Window Regulator Rollers

Description

Direct replacement - this window regulator roller is designed to match the fit and function of the original part on specified vehicles;Restores functionality - reliable replacement for a roller that has failed due to wear;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.