
Windshield Washer Fluid Reservoir Cap, 47107
Mfr # 47107
Zoro # G5348741
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Color
Black
Material
Plastic
Height
0.35 in
Vehicle Fit
Buick 1987-76, Chevrolet 1991-67, GMC 1991-76, Oldsmobile 1990-76, Pontiac 1989-76
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47107
Zoro #
G5348741
UPC #
37495471077
Country of Origin
Taiwan, Province of China
Dimensions
Height
0.35 in
Details
Item
Washer Fluid Reservoir Cap
Color
Black
Material
Plastic
Vehicle Fit
Buick 1987-76, Chevrolet 1991-67, GMC 1991-76, Oldsmobile 1990-76, Pontiac 1989-76
Universal Fit
No
Type
Snap On
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.