
Windshield Washer Nozzle, 58148
Mfr # 58148
Zoro # G5616010
product price: $23.99
/eaKey Features
Width
0.63 in
Hose Port Diameter
0.23 in
Mounting Hole Diameter
0.82 in
Includes
1 Washer Nozzle
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58148
Zoro #
G5616010
UPC #
889245125415
Country of Origin
China
Dimensions
Width
0.63 in
Hose Port Diameter
0.23 in
Mounting Hole Diameter
0.82 in
Height
1.21 in
Length
0.89 in
Details
Includes
1 Washer Nozzle
Material
Plastic
Color
Noir
Description
Dorman offers a full line of Windshield Washer Nozzles for a range of applications. All our Windshield Washer Nozzles are constructed from high-quality materials for long-lasting durability. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.