Zoro Homepage

Windshield Washer Nozzle - Front Right, 47229

  • Mfr # 47229

  • Zoro # G5816585


product price: $12.69
/ea

Key Features

Features
Adjustable
Material
Plastic
Number of Pieces
1
Color
Black
Vehicle Fit
Cadillac BLS 2008-07, Saab 9-3 2011-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47229
Zoro #
G5816585
UPC #
37495472296
Country of Origin
China

Dimensions

Hose Port Dia.
0.13 in

Details

Item
Windshield Washer Nozzle
Features
Adjustable
Material
Plastic
Number of Pieces
1
Color
Black
Vehicle Fit
Cadillac BLS 2008-07, Saab 9-3 2011-03
Positions
Right

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.