Zoro Homepage

Windshield Wiper Arm, 42807

  • Mfr # 42807

  • Zoro # G5764383


product price: $38.29
/ea

Key Features

Material
Steel
Number of Pieces
1
Color
Black
Attachment Type
Spine / Flange Nut
Length
28.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42807
Zoro #
G5764383
UPC #
37495428071
Country of Origin
China

Dimensions

Length
28.38 in

Details

Item
Windshield Wiper Arm
Material
Steel
Number of Pieces
1
Color
Black
Attachment Type
Spine / Flange Nut
Vehicle Fit
Buick 1996-82, Chevrolet 1990-82, Oldsmobile 1996-82, Pontiac 1991-82
Universal Fit
No
Positions
Front Right
End Type
Pin

Description

A streaked windshield isn't only aggravating, it's unsafe. If new wiper blades aren't fixing the problem, your wiper arms may be the culprit. Properly functioning arms are essential to a clear and clean windshield. Count on Dorman to help restore the efficiency of your wiper system, and your vision of the road.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.