Zoro Homepage

Windshield Wiper Arm - Front, 42852

  • Mfr # 42852

  • Zoro # G5678782


product price: $35.19
/ea

Key Features

Material
Steel; Plastic; Rubber
Length
18-3/4 in
Color
Black
Includes
Spray Nozzle
Vehicle Fit
Chevrolet 1991-85, GMC 1991-85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42852
Zoro #
G5678782
UPC #
37495428521
Country of Origin
China

Dimensions

Length
18-3/4 in

Details

Item
Windshield Wiper Arm
Material
Steel; Plastic; Rubber
Color
Black
Includes
Spray Nozzle
Vehicle Fit
Chevrolet 1991-85, GMC 1991-85
Attachment Type
Spine / Flange Nut
Universal Fit
No
End Type
Pin
Positions
Front

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.