
Windshield Wiper Arm - Front Left, 42533
Mfr # 42533
Zoro # G5706581
product price: $43.45
/eaKey Features
Material
Steel
Number of Pieces
1
Length
22-3/4 in
Color
Black
Attachment Type
Spine / Flange Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42533
Zoro #
G5706581
UPC #
37495425339
Country of Origin
China
Dimensions
Length
22-3/4 in
Details
Item
Windshield Wiper Arm
Material
Steel
Number of Pieces
1
Color
Black
Attachment Type
Spine / Flange Nut
Universal Fit
No
Vehicle Fit
Chevrolet 2005-94, GMC 2004-94, Oldsmobile 2001-96
End Type
Hook
Positions
Front Left
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.