
Windshield Wiper Arm - Front Right, 42534
Mfr # 42534
Zoro # G5706502
product price: $80.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Number of Pieces
1
Color
Black
Length
24.17 in
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42534
Zoro #
G5706502
UPC #
37495425346
Country of Origin
China
Dimensions
Length
24.17 in
Details
Item
Windshield Wiper Arm
Material
Steel
Number of Pieces
1
Color
Black
Universal Fit
No
Vehicle Fit
Chevrolet 2005-94, GMC 2004-94, Oldsmobile 2001-96
Attachment Type
Spine / Flange Nut
Positions
Front Right
End Type
Hook
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.