This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42893
Zoro #
G5763841
UPC #
37495428934
Country of Origin
China
Dimensions
Length
12.1 in
Details
Item
Windshield Wiper Arm
Number of Pieces
1
Material
Steel
Color
Black
Attachment Type
Spine / Flange Nut
Universal Fit
No
Vehicle Fit
Chrysler 2008-01, Dodge 2007-01
Positions
Rear
End Type
Hook
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.