
Windshield Wiper Arm - Rear, 42912
Mfr # 42912
Zoro # G5785672
product price: $49.49
/eaKey Features
Material
Plastic
Number of Pieces
1
Color
Black
Length
12.55 in
Attachment Type
Threaded Stud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42912
Zoro #
G5785672
UPC #
37495429122
Country of Origin
China
Dimensions
Length
12.55 in
Details
Item
Windshield Wiper Arm
Material
Plastic
Number of Pieces
1
Color
Black
Attachment Type
Threaded Stud
Universal Fit
No
Vehicle Fit
Dodge Magnum 2008-05, Dodge Nitro 2009-07
Positions
Rear
End Type
Snap In
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.