Zoro Homepage

Windshield Wiper Linkage Bushing, 49440

  • Mfr # 49440

  • Zoro # G5671554


product price: $3.35
/ea
Sold in multiples of 2 for $6.70

Key Features

Number of Pieces
2
Finish
Clear
Wall Thickness
0.41 in; 0.35 in
Height
0.417 in; 0.427 in
Vehicle Fit
Chrysler 1995-76, Dodge 1998-74, Plymouth 1989-74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49440
Zoro #
G5671554
UPC #
37495494403
Country of Origin
Taiwan, Province of China

Dimensions

Wall Thickness
0.41 in; 0.35 in
Height
0.417 in; 0.427 in
Outside Dia.
0.674 in; 0.738 in
Inside Dia.
0.322 in; 0.379 in

Details

Item
Windshield Wiper Linkage Bushing
Number of Pieces
2
Finish
Clear
Vehicle Fit
Chrysler 1995-76, Dodge 1998-74, Plymouth 1989-74
Color
Tan
Housing Material
Nylon

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.