Wing Nut, M8-1.25, Metal
Mfr # 878-508
Zoro # G600412170
product price: $11.55
/eaKey Features
Thread Size
M8-1.25
Material
Metal
Material Grade/Class
Class 8
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
878-508
Zoro #
G600412170
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M8-1.25
Details
Item
Wing Nut
Material
Metal
Material Grade/Class
Class 8
System of Measurement
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.