
Wiper Arm
Mfr # 42625
Zoro # G912513947
product price: $33.95
/eaKey Features
Length
22.63 in
Connector Type
Spine / Flange Nut
Wiper End Type
Hook
Universal Or Specific Fit
Specific
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42625
Zoro #
G912513947
UPC #
-
Country of Origin
China
Dimensions
Length
22.63 in
Details
Connector Type
Spine / Flange Nut
Wiper End Type
Hook
Item
Wiper Arm
Universal Or Specific Fit
Specific
Color
Black
Material
Steel
Description
Direct replacement - this windshield wiper arm is designed to match the fit and function of the original arm on specified vehicles;Restores functionality - reliable replacement for an original wiper arm that has failed due to spring wear, snow damage, or metal fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.