Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Arm

  • Mfr # 42865

  • Zoro # G512513965


product price: $29.49
/ea

Key Features

Length
12.3 in
Material
Plastic
Color
Noir
Includes
1 Wiper Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42865
Zoro #
G512513965
UPC #
885484537002
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.3 in

Details

Material
Plastic
Color
Noir
Includes
1 Wiper Arm

Description

Direct replacement - this windshield wiper arm is designed to match the fit and function of the original arm on specified vehicles;Restores functionality - reliable replacement for an original wiper arm that has failed due to spring wear, snow damage, or metal fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.