Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Arm

  • Mfr # 43530

  • Zoro # G412513881


product price: $53.49
/ea

Key Features

Type
Arc
Universal Or Specific Fit
Specific
Length
13.5 in
Color
Black
Head Angle
170 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43530
Zoro #
G412513881
UPC #
194883335479
Country of Origin
Unknown

Dimensions

Length
13.5 in

Details

Type
Arc
Item
Wiper Arm
Universal Or Specific Fit
Specific
Color
Black
Head Angle
170 deg
Pressure Rating
11 oz
Connector Type
Bolt On
Wiper End Type
Snap On
Material
Plastic

Description

Direct replacement - this windshield wiper arm is designed to match the fit and function of the original arm on specified vehicles;Restores functionality - reliable replacement for an original wiper arm that has failed due to spring wear, snow damage, or metal fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.