Zoro Homepage

Wiper Arm Cover

  • Mfr # 49494

  • Zoro # G212513807


product price: $22.35
/ea

Key Features

Grade Type
Standard Replacement
Height
1.50 in
Universal Or Specific Fit
Specific
Packaging Type
Bag
Strap Width
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49494
Zoro #
G212513807
UPC #
885484658042
Country of Origin
China

Dimensions

Height
1.50 in
Strap Width
1.62 in
Length
18.22 in

Details

Grade Type
Standard Replacement
Universal Or Specific Fit
Specific
Packaging Type
Bag
Includes
1 Wiper Arm Nut Cover
Finish
Textured
Color
Black
Mount Type
Snap-fit
Material
Plastic

Description

Direct replacement - this windshield wiper arm cover is designed to match the fit and function of the original cover on specified vehicles;Restores functionality - this cover is made to fully restore appearance and functionality after the original part fails;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.