Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Arm Nut Cover

  • Mfr # 49461

  • Zoro # G412513867


product price: $11.95
/ea

Key Features

Color
Black
Height
0.47 in
Material
Plastic
Width
1.12 in
Length
1.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49461
Zoro #
G412513867
UPC #
37495669917
Country of Origin
China

Dimensions

Height
0.47 in
Width
1.12 in
Length
1.61 in

Details

Item
Wiper Arm Nut Covers
Color
Black
Material
Plastic

Description

Direct replacement - windshield wiper nut arm cover is designed to match the fit and function of an original equipment cover;Ideal solution - engineered to replace a lost, broken, or faded original cover;Durable construction - this part is built to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.