Zoro Homepage

Wiper Assembly

  • Mfr # 602-057AS

  • Zoro # G512680797


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Rotation Direction
Clockwise (Right)
Configuration
One Piece
Bushing Material
Rubber
Wiper Arm Pivot Point Diameter
10 mm
Includes
1 Wiper Transmission And Motor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-057AS
Zoro #
G512680797
UPC #
194883074361
Country of Origin
Unknown

Dimensions

Wiper Arm Pivot Point Diameter
10 mm
Length
520 mm
Material Thickness
0.125 in

Details

Rotation Direction
Clockwise (Right)
Configuration
One Piece
Bushing Material
Rubber
Includes
1 Wiper Transmission And Motor Assembly
Color
Silver
Grade Type
Standard
Attachment Method
Bolt
Driver Type
Electrical
Material
Steel
Motor Mounting Type
Bracket
Universal Or Specific Fit
Specific
Frame Material
Steel

Description

Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.