
Wiper Assembly
Mfr # 602-066AS
Zoro # G012680938
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Rotation Direction
Clockwise (Right)
Universal Or Specific Fit
Specific
Material Thickness
0.125 in
Wiper Arm Pivot Point Diameter
12 mm
Motor Mounting Type
Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-066AS
Zoro #
G012680938
UPC #
194883031982
Country of Origin
Unknown
Dimensions
Material Thickness
0.125 in
Wiper Arm Pivot Point Diameter
12 mm
Length
570 mm
Details
Rotation Direction
Clockwise (Right)
Universal Or Specific Fit
Specific
Item
Wiper Transmission And Motor Assembly
Motor Mounting Type
Bolt
Bushing Material
Plastic
Connector Type
Bolt
Color
Natural
Configuration
One Piece
Material
Plastic, Metal
Frame Material
Steel
Driver Type
Electrical
Grade Type
Standard
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.