
Wiper Assembly
Mfr # 602-105AS
Zoro # G312680898
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Driver Type
Electrical
Grade Type
Standard
Wiper Arm Pivot Point Diameter
10 mm
Includes
1 Wiper Transmission And Motor Assembly
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-105AS
Zoro #
G312680898
UPC #
194883025370
Country of Origin
Unknown
Dimensions
Wiper Arm Pivot Point Diameter
10 mm
Material Thickness
0.125 in
Length
28.5 in
Details
Driver Type
Electrical
Grade Type
Standard
Includes
1 Wiper Transmission And Motor Assembly
Universal Or Specific Fit
Specific
Bushing Material
Rubber
Motor Mounting Type
Bracket
Attachment Method
Bolt On
Configuration
One Piece
Material
Plastic, Metal
Rotation Direction
Clockwise (Right)
Frame Material
Steel
Color
Silver
Connector Type
Bolt On
Item
Wiper Transmission And Motor Assembly
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.