Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Assembly

  • Mfr # 602-107AS

  • Zoro # G512680834


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Wiper Arm Pivot Point Diameter
15.75 mm
Configuration
One Piece
Bushing Material
Rubber
Universal Or Specific Fit
Specific
Length
585.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-107AS
Zoro #
G512680834
UPC #
889245866721
Country of Origin
Unknown

Dimensions

Wiper Arm Pivot Point Diameter
15.75 mm
Length
585.8 mm
Material Thickness
0.125 in

Details

Configuration
One Piece
Bushing Material
Rubber
Universal Or Specific Fit
Specific
Item
Wiper Transmission And Motor Assembly
Rotation Direction
Clockwise (Right)
Connector Type
Bolt
Material
Plastic, Metal
Color
Silver
Frame Material
Steel
Driver Type
Electrical
Grade Type
Standard
Motor Mounting Type
Bracket

Description

Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.