
Wiper Assembly
Mfr # 602-112AS
Zoro # G912680878
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Material Thickness
22.43 mm
Length
26.5 in
Configuration
Multi Piece
Grade Type
Standard
Driver Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-112AS
Zoro #
G912680878
UPC #
194883301252
Country of Origin
Unknown
Dimensions
Material Thickness
22.43 mm
Length
26.5 in
Wiper Arm Pivot Point Diameter
10 mm
Details
Configuration
Multi Piece
Grade Type
Standard
Driver Type
Electrical
Bushing Material
Plastic
Rotation Direction
Clockwise (Right)
Frame Material
Steel
Universal Or Specific Fit
Specific
Motor Mounting Type
Bolt On
Material
Plastic, Metal, Rubber
Color
Silver
Item
Wiper Transmission And Motor Assembly
Connector Type
Bolt On
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.