Zoro Homepage

Wiper Assembly

  • Mfr # 602-118AS

  • Zoro # G112680838


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Bushing Material
Rubber
Universal Or Specific Fit
Specific
Material Thickness
0.87 in
Rotation Direction
Clockwise (Right)
Attachment Method
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-118AS
Zoro #
G112680838
UPC #
889245866745
Country of Origin
Unknown

Dimensions

Material Thickness
0.87 in
Length
34 in
Wiper Arm Pivot Point Diameter
1.05 in

Details

Bushing Material
Rubber
Universal Or Specific Fit
Specific
Rotation Direction
Clockwise (Right)
Attachment Method
Bolt On
Color
Natural
Configuration
One Piece
Includes
1 Wiper Transmission, 1 Motor
Material
Galvanized Steel
Frame Material
Galvanized Steel
Grade Type
Standard
Driver Type
Mechanical

Description

Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.