
Wiper Assembly
Mfr # 602-185AS
Zoro # G412680842
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Length
27.5 in
Rotation Direction
Clockwise (Right)
Motor Mounting Type
Bolted
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-185AS
Zoro #
G412680842
UPC #
889245923974
Country of Origin
Unknown
Dimensions
Length
27.5 in
Wiper Arm Pivot Point Diameter
10 mm
Material Thickness
3 mm
Details
Material
Galvanized Steel
Rotation Direction
Clockwise (Right)
Motor Mounting Type
Bolted
Item
Wiper Transmission And Motor Assembly
Universal Or Specific Fit
Specific
Grade Type
Standard
Frame Material
Galvanized Steel
Bushing Material
Rubber
Color
Gray
Configuration
One Piece
Connector Type
Bolt On
Driver Type
Electrical
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.