
Wiper Assembly
Mfr # 602-217AS
Zoro # G612680802
product price: $386.99
/ea
Free Shipping & Returns
Key Features
Length
547 mm
Driver Type
Electrical
Frame Material
Steel
Material Thickness
0.125 in
Motor Mounting Type
Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-217AS
Zoro #
G612680802
UPC #
889245866783
Country of Origin
Unknown
Dimensions
Length
547 mm
Material Thickness
0.125 in
Wiper Arm Pivot Point Diameter
12 mm
Details
Driver Type
Electrical
Frame Material
Steel
Motor Mounting Type
Bolt
Material
Plastic, Metal
Rotation Direction
Clockwise (Right)
Bushing Material
Rubber
Configuration
One Piece
Item
Wiper Transmission And Motor Assembly
Universal Or Specific Fit
Specific
Grade Type
Standard
Color
Natural
Connector Type
Bolt On
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.