Zoro Homepage

Wiper Assembly

  • Mfr # 602-221AS

  • Zoro # G712680948


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Bushing Material
Rubber
Driver Type
Electrical
Attachment Method
Bolt
Material Thickness
0.125 in
Includes
1 Wiper Transmission And Motor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-221AS
Zoro #
G712680948
UPC #
889245866790
Country of Origin
Unknown

Dimensions

Material Thickness
0.125 in
Wiper Arm Pivot Point Diameter
10 mm
Length
511 mm

Details

Bushing Material
Rubber
Driver Type
Electrical
Attachment Method
Bolt
Includes
1 Wiper Transmission And Motor Assembly
Frame Material
Steel
Rotation Direction
Clockwise (Right)
Universal Or Specific Fit
Specific
Configuration
One Piece
Color
Natural
Material
Steel
Motor Mounting Type
Direct Mount
Grade Type
Standard
Connector Type
Bolt
Item
Wiper Transmission And Motor Assembly

Description

Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.