
Wiper Assembly
Mfr # 602-225AS
Zoro # G412680941
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Motor Mounting Type
Bolt
Color
Silver
Grade Type
Standard
Rotation Direction
Clockwise (Right)
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-225AS
Zoro #
G412680941
UPC #
889245866806
Country of Origin
Unknown
Dimensions
Wiper Arm Pivot Point Diameter
10 mm
Length
23.24 in
Material Thickness
0.125 in
Details
Motor Mounting Type
Bolt
Color
Silver
Grade Type
Standard
Rotation Direction
Clockwise (Right)
Universal Or Specific Fit
Specific
Item
Wiper Transmission And Motor Assembly
Material
Steel
Frame Material
Steel
Driver Type
Electrical
Connector Type
Bolt
Configuration
One Piece
Bushing Material
Rubber
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.