
Wiper Assembly
Mfr # 602-251AS
Zoro # G312680799
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Material Thickness
0.19 in
Wiper Arm Pivot Point Diameter
M10-1.25
Attachment Method
Bolt On
Motor Mounting Type
Bracket
Frame Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-251AS
Zoro #
G312680799
UPC #
889245866837
Country of Origin
Unknown
Dimensions
Material Thickness
0.19 in
Wiper Arm Pivot Point Diameter
M10-1.25
Length
21 in
Details
Attachment Method
Bolt On
Motor Mounting Type
Bracket
Frame Material
Steel
Bushing Material
Rubber
Rotation Direction
Clockwise (Right)
Driver Type
Electrical
Grade Type
Standard
Universal Or Specific Fit
Specific
Configuration
One Piece
Includes
1 Wiper Transmission, 1 Motor
Material
Steel
Color
Natural
Connector Type
Bolt On
Item
Wiper Transmission
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.