Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wiper Assembly

  • Mfr # 602-255AS

  • Zoro # G412680859


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Driver Type
Electrical
Configuration
Multi Piece
Grade Type
Heavy Duty
Frame Material
Steel
Material Thickness
25.19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602-255AS
Zoro #
G412680859
UPC #
194883301276
Country of Origin
Unknown

Dimensions

Material Thickness
25.19 mm
Wiper Arm Pivot Point Diameter
10 mm
Length
33 in

Details

Driver Type
Electrical
Configuration
Multi Piece
Grade Type
Heavy Duty
Frame Material
Steel
Bushing Material
Plastic
Connector Type
Bolt On
Color
Silver
Material
Steel, Plastic
Rotation Direction
Clockwise (Right)
Universal Or Specific Fit
Specific
Motor Mounting Type
Bolted
Item
Wiper Transmission And Motor Assembly

Description

Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.