
Wiper Assembly
Mfr # 602-307AS
Zoro # G512680933
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Attachment Method
Bolt On
Color
Black
Material Thickness
0.125 in
Frame Material
Steel
Driver Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602-307AS
Zoro #
G512680933
UPC #
889245866882
Country of Origin
Unknown
Dimensions
Material Thickness
0.125 in
Length
808.4 mm
Wiper Arm Pivot Point Diameter
16 mm
Details
Attachment Method
Bolt On
Color
Black
Frame Material
Steel
Driver Type
Electrical
Universal Or Specific Fit
Specific
Grade Type
Standard
Bushing Material
Rubber
Motor Mounting Type
Bracket
Configuration
Multi Piece
Rotation Direction
Clockwise (Right)
Material
Plastic, Metal, Rubber
Includes
1 Wiper Transmission And Motor Assembly
Item
Wiper Transmission And Motor Assembly
Connector Type
Bolt On
Description
Complete replacement - this assembly includes both the windshield wiper motor and the transmission/linkage as a unit;Time-saving solution - replacing entire assembly in one job reduces labor time and ensures accurate reassembly;Cost-effective solution - offers original equipment fit and function at a competitive price;Trustworthy quality - backed by a team of designers and engineers in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.